DMS3102A16S-1P
Fujikura, Formerly DDK Connectors, DMS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DMS3102A16S-1P

Fujikura, Formerly DDK Connectors, DMS Series
In stock
Item Number
DMS3102A16S-1P
MFG Item Number
DMS3102A16S-1P
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, DMS Series
Item #
DMS3102A16S-1P
CONNECTOR,BOX MOUNT RECEPT,

DMS Series Information

  • Over 70 Insert Arrangements
  • Rated up to 3000VAC/4200VDC
  • Contact Current up to 150 Amps
  • Various Shell Styles
  • Pre‑Solder Cup Terminations
DMS series connectors are intermateable and intermountable with MIL‑C‑5015 connectors. DMS series connectors are designed for use in a wide range of general industrial applications.

  • RoHS Versions Available
  • Quick and Easy Termination
  • Keyed Shells to Prevent Mis‑Mating
  • Wide Variety of Accessories Available
  • Environment Resistant Types Available


Videos

Specifications

Specifications
Manufacturer Part Number DMS3102A16S-1P
Item Number DMS3102A16S-1P
Manufacturer Fujikura, Formerly DDK
Product Series DMS
Family Series Fujikura, Formerly DDK Connectors, DMS Series
No. of Contacts 7
Contact Gender Pin
Shell Style Box Mounting Receptacle
Shell Classification 3102A
Shell Construction Solid Shell
Insert Code 16S-1
Insert Position Standard
Moisture Resistant No
Contact Material Silver Plated
Wire Sizes 7-#16
Service Code A
Shell Size 16S
Length 1.19 "
Diameter 0.87 "
RoHS No
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved