JMSP2524F-D
Fujikura, Formerly DDK Connectors, JM-F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JMSP2524F-D

Fujikura, Formerly DDK Connectors, JM-F Series
In stock
Item Number
JMSP2524F-D
MFG Item Number
JMSP2524F-D
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, JM-F Series
Item #
JMSP2524F-D
Straight Plug,Size 25,24-Pos,Female,

JM-F Series Information

  • Threaded Coupling Lock Type
  • Quick and Easy Installation
JM‑F series is a miniature and lightweight circular connector with high density insert arrangement. This connector conforms to JIS‑C‑5432, Japanese Industrial Standards. Both plastic hoods and the metal hoods are available for your applications. The contacts are for solder terminations. Box mounting receptacle connectors can be also supplied with PCB tails for mounting to a printed circuit board to meet a wide range of electronic devices.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JMSP2524F-D
Item Number JMSP2524F-D
Manufacturer Fujikura, Formerly DDK
Product Series JM-F
Family Series Fujikura, Formerly DDK Connectors, JM-F Series
No. of Contacts 24
Contact Gender Socket
Shell Style Straight Plug
Shell Construction Split Shell
Insert Code 2524
Insert Position Standard
Moisture Resistant No
Contact Material Silver Plated
Wire Sizes 24-#20
Shell Size 25
Length 2.13 "
Diameter 0.98 "
Approvals UL
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved