27L427
GE Capacitors, 27L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

27L427

GE Capacitors, 27L Series
In stock
Item Number
27L427
MFG Item Number
27L427
Series
This item cannot be canceled or returned
27L427 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, 27L Series
Item #
27L427
Capacitor, 15/10 MFD, 400VAC, Can,

27L Series Information

  • Proven EIA‑456 Compliant 60,000 Hour Reliability
  • High‑Grade Metalized polypropylene Film
  • Contains Proprietary Dielektrol VI Oil
  • UL Approved and Patented pressure Sensitive Interrupter
  • RoHS Compliant
This capacitor series is designed specifically for the HID Lighting applications where the capacitors are used as part of the ballast circuit for mercury vapor, metal halide, and high‑pressure sodium lamps. The units are designed to operate at up to 90C, which is the normal requirement for HID ballast capacitors. Due to advances in material technology and breakthroughs in proprietary capacitor manufacturing processes, selected ratings are now available for operation up to 100C for 60,000 Hours.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 27L427
Item Number 27L427
Manufacturer GE
Product Series 27L
Family Series GE Capacitors, 27L Series
Diameter 1.75 "
Single/Dual Single
Capacitance 15 µF
Composition Metallized Polypropylene
Tolerance % ±3 %
Temperature (F) -40-194 °F
Package Type Radial Oval
Case Material Aluminum
Lead Type 0.250 Quick Connect
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved