40L6101
GE Capacitors, 40L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

40L6101

GE Capacitors, 40L Series
In stock
Item Number
40L6101
MFG Item Number
40L6101
Series
40L6101 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, 40L Series
Item #
40L6101
CAPACITOR, 1 MFD, 600VDC, AXIAL,

40L Series Information

Warp and fill AC Capacitors are high‑performance dry, axial‑leaded capacitors designed specifically for demanding electronic applications. These capacitors have the smallest size possible due to the conforming tape wrapped around the capacitor element. The capacitors are end sealed with epoxy to provide a rugged encasement. Our Dry Wrap and Fill Capacitors have demonstrated a negligible capacitance shift under long‑term exposure to operating life and temperature cycling. Insulation resistance, dielectric absorption and dissipation factor properties are all superior to those of electrolytic capacitors normally used on switching power supplies.

Applications include input / output filters and DC blocking in high‑frequency switch‑mode power supplies.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 40L6101
Item Number 40L6101
Manufacturer GE
Product Series 40L
Family Series GE Capacitors, 40L Series
Diameter 0.67 "
Capacitance 1 µF
Composition Polypropylene Paper
Tolerance % ±10 %
Voltage DC 600 VDC
Current Rating 9 A
Temperature (F) -131-221 °F
Package Type Axial Round
Lead Type Axial
Lead Length 2 "
RoHS No
Comments 20 AWG Lead Size
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved