42L1222
GE Capacitors, 42L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42L1222

GE Capacitors, 42L Series
In stock
Item Number
42L1222
MFG Item Number
42L1222
Series
42L1222 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, 42L Series
Item #
42L1222
CAPACITOR, 0.22MFD, 850VDC, AXIAL,

42L Series Information

Warp and fill AC Capacitors are high‑performance dry, axial‑leaded capacitors designed specifically for demanding electronic applications. These capacitors have the smallest size possible due to the conforming tape wrapped around the capacitor element. The capacitors are end sealed with epoxy to provide a rugged encasement. Our Dry Wrap and Fill Capacitors have demonstrated a negligible capacitance shift under long‑term exposure to operating life and temperature cycling. Insulation resistance, dielectric absorption and dissipation factor properties are all superior to those of electrolytic capacitors normally used on switching power supplies.

Applications include battery charging systems, industrial controls, AC inverters, AC drives, un‑interruptible power supply systems, and power conditioning products.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42L1222
Item Number 42L1222
Manufacturer GE
Product Series 42L
Family Series GE Capacitors, 42L Series
Diameter 0.47 "
Capacitance 0.22 µF
Composition Polyester Wrap
Tolerance % ±5 %
Voltage DC 850 VDC
Voltage DC (peak) ±5 %
Temperature (F) -40-185 °F
Package Type Axial Round
Case Material Polyester Wrap
Lead Type Axial
Lead Diameter 0.47 "
Lead Length 1.22 "
RoHS Yes
Comments 0.22 µF
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved