6KFP21007X1XXXA1
GE HVAC Drives, AF-600FP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6KFP21007X1XXXA1

GE HVAC Drives, AF-600FP Series
In stock
Item Number
6KFP21007X1XXXA1
MFG Item Number
6KFP21007X1XXXA1
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

HVAC Drives, AF-600FP Series
Item #
6KFP21007X1XXXA1
Drive, AC, 7.5HP, 240V, 24.2A, VT,N1

AF-600FP Series Information

The AF‑600FP Fan and Pump Drive is a powerful, flexible, and easy to use AC variable torque drive ideally suited for HVAC, compressor, and pump applications. The drive is available in a standard configuration that includes IP20 or IP00 Chassis, LCD Keypad Display that can be remote mounted, DC Link Reactors, built‑in Modbus RTU, Metasys N2, Apogee FLN P1, and RFI Class A2 Filter. Models are available at 208/230V from 1 to 60HP, 460V from 1 to 1350HP, and 575V from 1 to 1350HP.

Standard features like motor auto tuning, four auto‑tuning PID controls, energy savings mode, and energy monitoring make the AF‑600FP ideal for all your fan, pump, compressor, and blower applications. Its Quick Menu, Application Macros, and intuitive Keypad make it a time saver for start‑up and commisioning. Optional LonWorks and BACnet communications modules along with IP55/54 NEMA 12 and IP66/NEMA 4X rated units allows it to be integrated into your building automation systems and stand‑alone installations. Optional I/O modules and conformal coatings allow it to be used in complex or very harsh environments if needed. The AF‑600FP is Plenum rated for mounting inside air handling ducts.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6KFP21007X1XXXA1
Item Number 6KFP21007X1XXXA1
Manufacturer GE
Product Series AF-600FP
Family Series GE HVAC Drives, AF-600FP Series
Nominal Input Voltage (AC) 240 VAC
Input Phase 1
HP (Variable Torque Rating) 7.5 hp
Amps (Variable Torque Rating) 24.2 A
Input Range Voltage (AC) 200-240 VAC
Braking Type AC Braking, DC Injection
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 1
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Package AF600FP21IP21
Height 18.9 "
Width 9.5 "
Depth 10.2 "
Max Frequency 1,000 Hz
Frame Size 21
IP Rating IP21
Comments Automatic motor tuning, process PID controller, built-in Modbus RTU, Metasys N2, Apogee FLN P1
Net Weight 50.6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved