6KLP43F50X9A1
GE Drives, AF-60LP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6KLP43F50X9A1

GE Drives, AF-60LP Series
In stock
Item Number
6KLP43F50X9A1
MFG Item Number
6KLP43F50X9A1
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Drives, AF-60LP Series
Item #
6KLP43F50X9A1
Drive, AC, 0.5HP, 480V, 1.2A, CT, OP

AF-60LP Series Information

The AF‑60LP Micro Drive is a compact but powerful and easy to use AC Variable Frequency Drive. The drive is available in its standard configuration that includes built‑in Brake Chopper for 2HP and above, Single‑Turn Potentiometer for speed reference, and LCD Keypad Display that can be remotely mounted. Models are available at 230V single phase from 1/4 to 3HP, 230V three‑phase from 1/3 to 5HP, and 460V three‑phase from 1/2 to 10HP.

With standard features like Auto‑Tuning, built‑in RFI Filter, Process PI Controller, and Logic Controller make the AF‑60LP Micro Drive ideal for OEM Machinery, Fan, Mixer, and Pump applications. It's Quick Menu, Side‑By‑Side Mounting, and optional DIN Rail Mounting also make it a time and space saver for any Drive user. It also has Modbus RTU Serial Communications as well as NEMA 1 Kits that allow it to be integrated into your Automation Systems or stand‑alone installations.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6KLP43F50X9A1
Item Number 6KLP43F50X9A1
Manufacturer GE
Product Series AF-60LP
Family Series GE Drives, AF-60LP Series
Input Phase 3
HP (Constant Torque Rating) 0.5 hp
Amps (Constant Torque Rating) 1.2 A
Braking Type AC Braking, DC Injection
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
IP Rating IP20
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 380-480 VAC
Max Frequency 400 Hz
Package AF60LPM1IP20
Frame Size M1
Enclosure Open Chassis
Dynamic Braking Trans Not Included
Comments Automatic motor tuning, built-in RFI filter, conformal coated boards, built-in potentiometer
Net Weight 2.625 lbs
Gross Weight 3.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved