The store will not work correctly when cookies are disabled.
9T21S1100
GE Transformers, Servicenter Mini-Unit Series
MFG Item Number
9T21S1100
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Transformers, Servicenter Mini-Unit Series
Enclosed Medium Power Transformer
Servicenter Mini-Unit Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
9T21S1100 |
Item Number |
9T21S1100 |
Manufacturer |
GE |
Product Series |
Servicenter Mini-Unit |
Family Series |
GE Transformers, Servicenter Mini-Unit Series |
Output (kVA) |
10 kVA |
Phase |
1 |
Primary Voltage |
480 V |
Secondary Voltage |
120 V, 240 V |
Winding Composition |
Aluminum |
Primary Breaker Included |
Yes |
Secondary Breaker Included |
Yes |
Max Feeder/Sec. Circuits |
16 (1 Pole), 6 (2 Pole) |
Max Feeder/Sec. Amps |
50 A |
Insulation Class |
Class H |
Temperature Rise (F) |
115 °F |
NEMA Rating |
NEMA 3R |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved