9T21S1250
GE Transformers, Servicenter Mini-Unit Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9T21S1250

GE Transformers, Servicenter Mini-Unit Series
In stock
Item Number
9T21S1250
MFG Item Number
9T21S1250
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Servicenter Mini-Unit Series
Item #
9T21S1250
Service Center 1 Phase

Servicenter Mini-Unit Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9T21S1250
Item Number 9T21S1250
Manufacturer GE
Product Series Servicenter Mini-Unit
Family Series GE Transformers, Servicenter Mini-Unit Series
Output (kVA) 25 kVA
Phase 1
Primary Voltage 480 V
Secondary Voltage 120 V, 240 V
Winding Composition Aluminum
Primary Breaker Included Yes
Secondary Breaker Included Yes
Max Feeder/Sec. Circuits 8 (1 Pole), 2 (2 Pole)
Max Feeder/Sec. Amps 150 A
Insulation Class Class H
Temperature Rise (F) 115 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved