CL09A311MJ
GE Contactors, C-2000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CL09A311MJ

GE Contactors, C-2000 Series
In stock
Item Number
CL09A311MJ
MFG Item Number
104273
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Contactors, C-2000 Series
Item #
CL09A311MJ
Contactor, 3-P N/O, 120VAC Coil,

C-2000 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 104273
Item Number CL09A311MJ
Manufacturer GE
Product Series C-2000
Family Series GE Contactors, C-2000 Series
Nominal Coil Voltage 120 VAC, 125 VDC
Coil Voltage 110-127 VAC, 110-127 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NO, 1NC
Termination Screw
General Purpose (AC1) 140 A
UL Motor Switching (AC3) 80 A
Max HP 115V 1PH 7.5 hp
Max HP 230/240V 1PH 15 hp
Max HP 200/208V 3PH 25 hp
Max HP 230/240V 3PH 30 hp
Max HP 460/480V 3PH 60 hp
Max HP 575/600V 3PH 75 hp
Approvals cULus
RoHS Yes
Net Weight 3.15 lbs
Gross Weight 3.395 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved