CR104PLG88E
GE Pilot Lights, CR104P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR104PLG88E

GE Pilot Lights, CR104P Series
In stock
Item Number
CR104PLG88E
MFG Item Number
CR104PLG88E
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Pilot Lights, CR104P Series
Item #
CR104PLG88E
Pilot Light, Ylw, 24V Direct, LED,

CR104P Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR104PLG88E
Item Number CR104PLG88E
Manufacturer GE
Product Series CR104P
Family Series GE Pilot Lights, CR104P Series
Push-to-Test No
Mounting Size (mm) 30 mm
Lamp Type LED
Lens Shape Round Extended
Lens Color Yellow
Bezel Style Metal Hex
Nominal Lamp Voltage 24 VAC
Illumination Circuit Full Voltage
Terminal Type Screw
Approvals CSA, UL
Gross Weight 0.325 lbs
Net Weight 0.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved