The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CR104PST21G11S2
GE Switches, CR104P Series
In stock
Item Number
CR104PST21G11S2
MFG Item Number
CR104PST21G11S2
This item cannot be canceled or returned
Availability
Obsolete Item No Longer Available
Product Details
Overview
Illuminated Selector Switch
CR104P Series Information
Watertight/Oiltight Selector Switch Pilot And Signaling Devices Continuous 10 Amperes 30mm Mounting Size Knob Operated AC/DC Voltage Heavy‑Duty Resistor forms of 2‑position and 3‑position illuminated selector switches are available.Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications, when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
CR104PST21G11S2
Item Number
CR104PST21G11S2
Manufacturer
GE
Product Series
CR104P
Family Series
GE Switches, CR104P Series
Nominal Mounting Size
30 mm
Operator Type
Knob
Selector Function
Maintained
Contacts
1NO, 1NC
Max Voltage
600 VAC
Current (A)
10 A
Lamp Type
Incandescent
Illumination Circuit
Transformer Type
Illumination Voltage
6 VAC
Lens Color
Green
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved