CR1062R3AAP1000
GE Manual Motor Protectors, CR1062 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR1062R3AAP1000

GE Manual Motor Protectors, CR1062 Series
In stock
Item Number
CR1062R3AAP1000
MFG Item Number
CR1062R3AAP1000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Protectors, CR1062 Series
Item #
CR1062R3AAP1000
Manual Motor Starter

CR1062 Series Information

  • Knockout in enclosure cover permits installation of indicating light kit
  • Front‑connected; clamp‑type terminals for easy wiring
  • Trip‑free overload mechanism; can't be held closed
  • Designed for controlling small ac motors

Specifications

Specifications
Manufacturer Part Number CR1062R3AAP1000
Item Number CR1062R3AAP1000
Manufacturer GE
Product Series CR1062
Family Series GE Manual Motor Protectors, CR1062 Series
HP 120V 1PH 1 hp
HP 230/240V 1PH 2 hp
HP 230/240V 3PH 2 hp
Phase 1, 3
Enclosure Open
Net Weight 1.69 lbs
Gross Weight 1.905 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved