CR453CB2BAA
GE Contactors, CR453 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR453CB2BAA

GE Contactors, CR453 Series
In stock
Item Number
CR453CB2BAA
MFG Item Number
CR453CB2BAA
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Contactors, CR453 Series
Item #
CR453CB2BAA
DP Contactor, 2-P N/O, 208-240VAC,

CR453 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR453CB2BAA
Item Number CR453CB2BAA
Manufacturer GE
Product Series CR453
Family Series GE Contactors, CR453 Series
Nominal Coil Voltage 208 VAC, 240 VAC
Coil Voltage 208-240 VAC
Inductive Current Rating 25 A
Coil Type Magnetic
Poles 2 NO
Termination Quick Connect
Shunt No
Enclosure Open
DIN Mounting No
Resistive Rating 35 A
Locked Rotor 240/277V 150 A
Locked Rotor 480V 125 A
Locked Rotor 600V 100 A
Approvals CSA, UL
Net Weight 0.58 lbs
Gross Weight 0.645 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved