CR453CC2BAA
GE Contactors, CR453 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR453CC2BAA

GE Contactors, CR453 Series
In stock
Item Number
CR453CC2BAA
MFG Item Number
CR453CC2BAA
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Contactors, CR453 Series
Item #
CR453CC2BAA
DP Contactor, 2-P N/O, 208-240VAC,

CR453 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number CR453CC2BAA
Item Number CR453CC2BAA
Manufacturer GE
Product Series CR453
Family Series GE Contactors, CR453 Series
Nominal Coil Voltage 208 VAC, 240 VAC
Coil Voltage 208-240 VAC
Inductive Current Rating 30 A
Coil Type Magnetic
Poles 2 NO
Termination Quick Connect
Shunt No
Enclosure Open
DIN Mounting Yes
Resistive Rating 40 A
Locked Rotor 240/277V 180 A
Locked Rotor 480V 150 A
Locked Rotor 600V 120 A
Approvals CSA, UL
Net Weight 0.59 lbs
Gross Weight 0.59 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved