CR553AD3ABB
GE Contactors, CR553 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR553AD3ABB

GE Contactors, CR553 Series
In stock
Item Number
CR553AD3ABB
MFG Item Number
CR553AD3ABB
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Contactors, CR553 Series
Item #
CR553AD3ABB
DP Contactor, 3-P N/O, 120VAC Coil,

CR553 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR553AD3ABB
Item Number CR553AD3ABB
Manufacturer GE
Product Series CR553
Family Series GE Contactors, CR553 Series
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC
Inductive Current Rating 40 A
Coil Type Magnetic
Poles 3 NO
Termination Quick Connect
Shunt No
Enclosure Open
DIN Mounting No
Max HP 120V 1PH 3 hp
Max HP 230/240V 1PH 7.5 hp
Max HP 230/240V 3PH 10 hp
Max HP 460/480V 3PH 20 hp
Max HP 575/600V 3PH 20 hp
Resistive Rating 50 A
Locked Rotor 240/277V 240 A
Locked Rotor 480V 200 A
Locked Rotor 600V 160 A
Approvals CSA, UL
Net Weight 1.265 lbs
Gross Weight 1.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved