P9XUVRD0
GE Pilot Lights, P9 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P9XUVRD0

GE Pilot Lights, P9 Series
In stock
Item Number
P9XUVRD0
MFG Item Number
P9XUVRD0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, P9 Series
Item #
P9XUVRD0
Pilot Light

P9 Series Information

  • Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications
  • Can be used in numerous types of industrial applications
  • Complies with UL 508 Section 39A requirements
  • Manufactured in an ISO 9000 facility
  • Oiltight and watertight
  • CSA certified
  • UL listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P9XUVRD0
Item Number P9XUVRD0
Manufacturer GE
Product Series P9
Family Series GE Pilot Lights, P9 Series
Push-to-Test No
Mounting Size (mm) 22 mm
Lens Color Green
Nominal Lamp Voltage 120 VAC
Illumination Circuit Full Voltage
IP Rating IP66
Approvals CSA, UL
Gross Weight 0.07 lbs
Net Weight 0.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved