RL4RA031RJ
GE Control Relays, RL4R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL4RA031RJ

GE Control Relays, RL4R Series
In stock
Item Number
RL4RA031RJ
MFG Item Number
RL4RA031RJ
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, RL4R Series
Item #
RL4RA031RJ
Control Relay, 4-P 3NO/1NC, 120VAC

RL4R Series Information

  • Alternating current up to 690V
  • Direct current up to 440V
  • Screw Terminals
  • Standard 35mm DIN‑rail mounting
High performance Series RL contactor relays. Wide choice of AC and DC coil voltage options in single and dual frequency available.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RL4RA031RJ
Item Number RL4RA031RJ
Manufacturer GE
Product Series RL4R
Family Series GE Control Relays, RL4R Series
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Number of Poles 4
Contact Configuration 3NO, 1NC
Thermal Current (A) 10 A, 5 A
Termination Screw
Mounting DIN Rail
Low Power Consumption No
Approvals UL
Net Weight 0.685 lbs
Gross Weight 0.725 lbs
Contact Configuration 3NO, 1NC
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved