RT1M
GE Overload Relays, RT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RT1M

GE Overload Relays, RT Series
In stock
Item Number
RT1M
MFG Item Number
RT1M
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Overload Relays, RT Series
Item #
RT1M
Thermal Overload Relay, 5.5-8.5A,

RT Series Information

  • Thermal Overload Relays for Contactors from 0.16 to 850 A
  • Thermal Protection Against Normal Overloads
  • Independent Auxiliary Contacts with Double Rapture (1NO+1NC)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RT1M
Item Number RT1M
Manufacturer GE
Product Series RT
Family Series GE Overload Relays, RT Series
Type Bimetallic
Current Setting Range 5.5-8.5 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10A
Reset Type Automatic, Manual
Connection Type Screw Terminals
Ambient Temperature Range -13-140 °F
Approvals CCC, CE, cULus, LLOYD, RINA
Net Weight 0.38 lbs
Gross Weight 0.425 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved