SEDA24AT0060
GE Circuit Breakers, Spectra Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SEDA24AT0060

GE Circuit Breakers, Spectra Series
In stock
Item Number
SEDA24AT0060
MFG Item Number
SEDA24AT0060
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Spectra Series
Item #
SEDA24AT0060
Sed 2-Pole 240/480V 60 Amp

Spectra Series Information

  • SEL, SEP UL current limiting
  • UL FIle E‑11592
  • 15 ~ 150 Amps
  • CSA LR 40350
  • CE approval
  • 480/600 VAC

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SEDA24AT0060
Item Number SEDA24AT0060
Manufacturer GE
Product Series Spectra
Family Series GE Circuit Breakers, Spectra Series
Poles 2
Current Rating 150 A
Max Voltage 480 VAC
Trip Unit Adj. Thermal / Adj. Magnetic
Electronic Trip Unit LSI
IEC Standard 947
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved