SEDA36AN0100
GE Circuit Breakers, Spectra Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SEDA36AN0100

GE Circuit Breakers, Spectra Series
In stock
Item Number
SEDA36AN0100
MFG Item Number
SEDA36AN0100
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Spectra Series
Item #
SEDA36AN0100
Se 3P 600V 100A Mcswitch

Spectra Series Information

  • SEL, SEP UL current limiting
  • UL FIle E‑11592
  • 15 ~ 150 Amps
  • CSA LR 40350
  • CE approval
  • 480/600 VAC

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SEDA36AN0100
Item Number SEDA36AN0100
Manufacturer GE
Product Series Spectra
Family Series GE Circuit Breakers, Spectra Series
Poles 3
Current Rating 150 A
Max Voltage 600 VAC
IEC Standard 947
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved