The store will not work correctly when cookies are disabled.
SELA36AT0060
GE Circuit Breakers, Spectra Series
MFG Item Number
SELA36AT0060
Availability
Obsolete Item No Longer Available
Product Details
Overview
Circuit Breakers, Spectra Series
Circuit Breaker Frame, 3-P, 600V
Spectra Series Information
- SEL, SEP UL current limiting
- UL FIle E‑11592
- 15 ~ 150 Amps
- CSA LR 40350
- CE approval
- 480/600 VAC
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SELA36AT0060 |
Item Number |
SELA36AT0060 |
Manufacturer |
GE |
Product Series |
Spectra |
Family Series |
GE Circuit Breakers, Spectra Series |
Poles |
3 |
Current Rating |
150 A |
Max Voltage |
600 VAC |
Trip Unit |
Adj. Thermal / Adj. Magnetic |
Electronic Trip Unit |
LSI |
IEC Standard |
947 |
Gross Weight |
5.295 lbs |
Net Weight |
4.61 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved