TC35363
GE Safety Switches, TC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TC35363

GE Safety Switches, TC Series
In stock
Item Number
TC35363
MFG Item Number
TC35363
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, TC Series
Item #
TC35363
100A 3P Dbl Thr N1 600V Nonfuse

TC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TC35363
Item Number TC35363
Manufacturer GE
Product Series TC
Family Series GE Safety Switches, TC Series
Switch Type Double Throw
Number of Poles 3
Voltage 600 V
Current Rating 100 A
Fusible No
NEMA Rating NEMA 1
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved