TED134020WL
GE Circuit Breakers, Spectra Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TED134020WL

GE Circuit Breakers, Spectra Series
In stock
Item Number
TED134020WL
MFG Item Number
TED134020WL
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Spectra Series
Item #
TED134020WL
Circuit Breaker, 3-P, 20A/480VAC,

Spectra Series Information

  • SEL, SEP UL current limiting
  • UL FIle E‑11592
  • 15 ~ 150 Amps
  • CSA LR 40350
  • CE approval
  • 480/600 VAC

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TED134020WL
Item Number TED134020WL
Manufacturer GE
Product Series Spectra
Family Series GE Circuit Breakers, Spectra Series
Poles 3
Current Rating 20 A
Max Voltage 480 VAC
IEC Standard 947
Gross Weight 4.09 lbs
Net Weight 3.78 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved