TH2263DC
GE Safety Switches, TH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TH2263DC

GE Safety Switches, TH Series
In stock
Item Number
TH2263DC
MFG Item Number
TH2263DC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, TH Series
Item #
TH2263DC
100A 2P Hd N1 600VDC Fusible Sw

TH Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TH2263DC
Item Number TH2263DC
Manufacturer GE
Product Series TH
Family Series GE Safety Switches, TH Series
Switch Type Heavy Duty
Number of Poles 2
Voltage 600 V
Current Rating 100 A
Fusible Yes
Fuse Type H, J, R
NEMA Rating NEMA 1
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved