THN3362J
GE Safety Switches, TH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

THN3362J

GE Safety Switches, TH Series
In stock
Item Number
THN3362J
MFG Item Number
THN3362J
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, TH Series
Item #
THN3362J
Safety Switch, 3-P, 60A/600V, N12,

TH Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number THN3362J
Item Number THN3362J
Manufacturer GE
Product Series TH
Family Series GE Safety Switches, TH Series
Switch Type Heavy Duty
Number of Poles 3
Voltage 600 V
Current Rating 60 A
Fusible No
NEMA Rating NEMA 12
Approvals UL
Net Weight 19.61 lbs
Gross Weight 21.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved