10-126
Gardner Bender Terminals, General Purpose Butt Splices Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10-126

Gardner Bender Terminals, General Purpose Butt Splices Series
In stock
Item Number
10-126
MFG Item Number
10-126
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, General Purpose Butt Splices Series
Item #
10-126
Butt Splice, 12-10 Awg, CL/50

General Purpose Butt Splices Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10-126
Item Number 10-126
Manufacturer Gardner Bender
Product Series General Purpose Butt Splices
Family Series Gardner Bender Terminals, General Purpose Butt Splices Series
Terminal Type Butt Connector
Wire Size 16-14 AWG
Wire Size (AWG) 14 AWG, 15 AWG, 16 AWG
Package Quantity 50
Volts 600 V
Insulated Insulated
Insulation Material Vinyl
Color Blue
Max Temp 167 °F
Approvals cUL, UL
Net Weight 0.2 lbs
Gross Weight 0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved