10-151F
Gardner Bender Terminals, General Purpose Disconnects Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10-151F

Gardner Bender Terminals, General Purpose Disconnects Series
In stock
Item Number
10-151F
MFG Item Number
10-151F
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, General Purpose Disconnects Series
Item #
10-151F
F.I. Disconnect F, 22-16 Awg, Red,

General Purpose Disconnects Series Information


Specifications

Specifications
Manufacturer Part Number 10-151F
Item Number 10-151F
Manufacturer Gardner Bender
Product Series General Purpose Disconnects
Family Series Gardner Bender Terminals, General Purpose Disconnects Series
Terminal Type Disconnect - Female
Wire Size 22-18 AWG
Wire Size (AWG) 18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG
Package Quantity 100
Volts 600 V
Insulated Insulated
Insulation Material Vinyl
Color Red
Tab Size 0.25 "
Max Temp 167 °F
Approvals cUL, UL
Net Weight 0.005 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved