10-153M
Gardner Bender Terminals, General Purpose Disconnects Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10-153M

Gardner Bender Terminals, General Purpose Disconnects Series
In stock
Item Number
10-153M
MFG Item Number
10-153M
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, General Purpose Disconnects Series
Item #
10-153M
F.I. Disconnect M, 16-14 Awg, Blue,

General Purpose Disconnects Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10-153M
Item Number 10-153M
Manufacturer Gardner Bender
Product Series General Purpose Disconnects
Family Series Gardner Bender Terminals, General Purpose Disconnects Series
Terminal Type Disconnect - Male
Wire Size 16-14 AWG
Wire Size (AWG) 14 AWG, 15 AWG, 16 AWG
Package Quantity 80
Volts 600 V
Insulated Insulated
Insulation Material Vinyl
Color Blue
Tab Size 0.25 "
Max Temp 167 °F
Approvals cUL, UL
Net Weight 0.005 lbs
Gross Weight 0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved