45-315
Gardner Bender Cable Ties, Standard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

45-315

Gardner Bender Cable Ties, Standard Series
In stock
Item Number
45-315
MFG Item Number
45-315
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Standard Series
Item #
45-315
Cable Tie, 14in. 75 Lb, BG/8

Standard Series Information

  • Patented Double Lock Design
  • Nylon 6/6 Material
  • UL Recognized
This Standard cable tie is ideal for bundling wire, cable, hoses, ducts and many other applications. The patented Double Lock destign ahas teeth on both sides of the tie ensuring 50% greater strength.


Specifications

Specifications
Width (in) 0.17 "
Manufacturer Part Number 45-315
Item Number 45-315
Manufacturer Gardner Bender
Product Series Standard
Family Series Gardner Bender Cable Ties, Standard Series
Length (In) 13.95 "
Nominal Length 13 "
Thickness (in) 0.055 "
Tensile Strength (lb) 75 lbs
Max Bundle Diam. (in) 4 "
Type General Purpose
Material Nylon
Color Natural
Net Weight 0.0488 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved