46-210
Gardner Bender Cable Ties, Standard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

46-210

Gardner Bender Cable Ties, Standard Series
In stock
Item Number
46-210
MFG Item Number
46-210
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Standard Series
Item #
46-210
Cable Tie, Double Lock, 11in. 45 Lb,

Standard Series Information

  • Patented Double Lock Design
  • Nylon 6/6 Material
  • UL Recognized
This Standard cable tie is ideal for bundling wire, cable, hoses, ducts and many other applications. The patented Double Lock destign ahas teeth on both sides of the tie ensuring 50% greater strength.


Specifications

Specifications
Width (in) 0.13 "
Ships Factory Direct No
Manufacturer Part Number 46-210
Item Number 46-210
Manufacturer Gardner Bender
Product Series Standard
Family Series Gardner Bender Cable Ties, Standard Series
Length (In) 11 "
Nominal Length 11 "
Thickness (in) 0.13 "
Tensile Strength (lb) 45 lbs
Max Bundle Diam. (in) 3 "
Type General Purpose
Material Nylon
Color Natural
Net Weight 0.2875 lbs
Gross Weight 0.3228 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved