46-308MN
Gardner Bender Cable Ties, Standard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

46-308MN

Gardner Bender Cable Ties, Standard Series
In stock
Item Number
46-308MN
MFG Item Number
46-308MN
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Standard Series
Item #
46-308MN
Cable Tie, 8in. (75Lb) Display Pack,

Standard Series Information

  • Patented Double Lock Design
  • Nylon 6/6 Material
  • UL Recognized
This Standard cable tie is ideal for bundling wire, cable, hoses, ducts and many other applications. The patented Double Lock destign ahas teeth on both sides of the tie ensuring 50% greater strength.


Specifications

Specifications
Width (in) 0.17 "
Ships Factory Direct No
Manufacturer Part Number 46-308MN
Item Number 46-308MN
Manufacturer Gardner Bender
Product Series Standard
Family Series Gardner Bender Cable Ties, Standard Series
Length (In) 8 "
Nominal Length 8 "
Thickness (in) 0.055 "
Tensile Strength (lb) 75 lbs
Max Bundle Diam. (in) 2 "
Type General Purpose
Material Nylon
Color Natural
Net Weight 2.65 lbs
Gross Weight 2.78 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved