46-310UVBM
Gardner Bender Cable Ties, Standard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

46-310UVBM

Gardner Bender Cable Ties, Standard Series
In stock
Item Number
46-310UVBM
MFG Item Number
46-310UVBM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Standard Series
Item #
46-310UVBM
Cable Tie, Uvb, 11in. (75 Lb), BG/1000

Standard Series Information

  • Patented Double Lock Design
  • Nylon 6/6 Material
  • UL Recognized
This Standard cable tie is ideal for bundling wire, cable, hoses, ducts and many other applications. The patented Double Lock destign ahas teeth on both sides of the tie ensuring 50% greater strength.


Specifications

Specifications
Width (in) 0.17 "
Manufacturer Part Number 46-310UVBM
Item Number 46-310UVBM
Manufacturer Gardner Bender
Product Series Standard
Family Series Gardner Bender Cable Ties, Standard Series
Length (In) 10.9 "
Nominal Length 10 "
Thickness (in) 0.055 "
Tensile Strength (lb) 75 lbs
Max Bundle Diam. (in) 3 "
Type General Purpose
Material Nylon
Color Black
Net Weight 3.5688 lbs
Gross Weight 3.86 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved