GAT-3400
Gardner Bender Electrical Testers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GAT-3400

Gardner Bender Electrical Testers
In stock
Item Number
GAT-3400
MFG Item Number
GAT-3400
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Testers, Series
Item #
GAT-3400
Automotive Circuit Tester, 12 Vdc

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GAT-3400
Item Number GAT-3400
Manufacturer Gardner Bender
Family Series Gardner Bender Electrical Testers
Temperature Measurement No
Backlight No
Max Voltage (DC) 12 VDC
Polarity No
Net Weight 0.15 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved