GC-375
Gardner Bender Hand Tools, GC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GC-375

Gardner Bender Hand Tools, GC Series
In stock
Item Number
GC-375
MFG Item Number
GC-375
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, GC Series
Item #
GC-375
Cable Cutter, 2/0 Soft Copper And

GC Series Information

  • Lightweight Fiberglass Handles on GC‑500 and GC‑1000 Feature Comfortable Rubber Grips
  • Cuts Soft Copper and Aluminum Cable up to 1000 MCM
  • Heat‑Treated Alloy Steel Jaws Make Fast, Sharp Cuts


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GC-375
Item Number GC-375
Manufacturer Gardner Bender
Product Series GC
Family Series Gardner Bender Hand Tools, GC Series
Tool Type Cable Cutter
Number of Pieces 1
Pliers No
Cutters Yes
Strippers No
Crimpers No
Jaw Capacity 2/0 AWG
Tool Length 8 "
Application Cable
Insulated No
Net Weight 0.8563 lbs
Gross Weight 0.8563 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved