GESP-70
Gardner Bender Hand Tools, GES Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GESP-70

Gardner Bender Hand Tools, GES Series
In stock
Item Number
GESP-70
MFG Item Number
GESP-70
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, GES Series
Item #
GESP-70
Armor Edge Wire Stripper, 8-24 Awg

GES Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GESP-70
Item Number GESP-70
Manufacturer Gardner Bender
Product Series GES
Family Series Gardner Bender Hand Tools, GES Series
Tool Type Wire Stripper
Number of Pieces 1
Pliers Yes
Cutters Yes
Strippers Yes
Crimpers Yes
Jaw Capacity 10-22 AWG
Tool Length 8-1/4 "
Application General Purpose
Insulated No
Comments Symmetric Handle
Net Weight 0.2 lbs
Gross Weight 0.4395 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved