GET-3100
Gardner Bender Electrical Testers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GET-3100

Gardner Bender Electrical Testers
In stock
Item Number
GET-3100
MFG Item Number
GET-3100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Testers, Series
Item #
GET-3100
Voltage Tester, 50-250 Vac/Dc

Series Information

Specifications

Specifications
Manufacturer Part Number GET-3100
Item Number GET-3100
Manufacturer Gardner Bender
Family Series Gardner Bender Electrical Testers
Temperature Measurement No
Backlight No
Max Voltage (AC) 250 VAC
Max Voltage (DC) 250 VDC
Polarity No
Approvals UL
Net Weight 0.068 lbs
Gross Weight 0.068 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved