GHG-1550
Gardner Bender Cable Entries, GHG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GHG-1550

Gardner Bender Cable Entries, GHG Series
In stock
Item Number
GHG-1550
MFG Item Number
GHG-1550
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, GHG Series
Item #
GHG-1550
Grommet,1/2in. Inside Diameter,CD/4

GHG Series Information

Protect wires from chafing against drilled holes.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GHG-1550
Item Number GHG-1550
Manufacturer Gardner Bender
Product Series GHG
Family Series Gardner Bender Cable Entries, GHG Series
Minimum Cable Diameter (in) 0.5 "
Maximum Cable Diameter (in) 0.5 "
Cable Dia. Range (in) 0.5 "
Minimum Cable Diameter (mm) 13 mm
Maximum Cable Diameter (mm) 13 mm
Cable Dia. Range (mm) 13 mm
Mounting Snap-In
Color Black
Material Vinyl
RoHS Yes
Net Weight 0.0188 lbs
Gross Weight 0.0188 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved