GKK-1538UVB
Gardner Bender Cable Clamps, Plastic Kwik Clips Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GKK-1538UVB

Gardner Bender Cable Clamps, Plastic Kwik Clips Series
In stock
Item Number
GKK-1538UVB
MFG Item Number
GKK-1538UVB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Clamps, Plastic Kwik Clips Series
Item #
GKK-1538UVB
Kwik Clip, Plastic, Uvb Black, 3/8in.

Plastic Kwik Clips Series Information

  • Ratcheting/Releasable Feature Allows Adjustment to a Range of Bundle Diameters
  • Adhesive Backed
Mount bundles, cables, cords, tools etc. to drywall, wood and painted surfaces.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GKK-1538UVB
Item Number GKK-1538UVB
Manufacturer Gardner Bender
Product Series Plastic Kwik Clips
Family Series Gardner Bender Cable Clamps, Plastic Kwik Clips Series
Color Black
Package Quantity 6
Bundle Size (in) 0.375 "
Comments Adhesive Backed
Net Weight 0.005 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved