GS-394
Gardner Bender Hand Tools, GS-394 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GS-394

Gardner Bender Hand Tools, GS-394 Series
In stock
Item Number
GS-394
MFG Item Number
GS-394
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Hand Tools, GS-394 Series
Item #
GS-394
Automatic Stripper & Crimper

GS-394 Series Information

  • Automatic Jaw‑Loaded Wire Stripper Self‑Adjusts
  • Crimps Insulated and Non‑Insulated Terminals
  • Strips Solid or Stranded Wire
  • Comfort High‑Leverage Handles


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GS-394
Item Number GS-394
Manufacturer Gardner Bender
Product Series GS-394
Family Series Gardner Bender Hand Tools, GS-394 Series
Tool Type Wire Stripper
Number of Pieces 1
Pliers No
Cutters No
Strippers Yes
Crimpers Yes
Jaw Type Automatic
Jaw Capacity 10-26 AWG
Tool Length 8 "
Application General Purpose
Insulated No
Net Weight 0.65 lbs
Gross Weight 0.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved