GSE-310
Gardner Bender Fasteners, Service Entrance Staples Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GSE-310

Gardner Bender Fasteners, Service Entrance Staples Series
In stock
Item Number
GSE-310
MFG Item Number
GSE-310
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Service Entrance Staples Series
Item #
GSE-310
Svc Ent Staple, 13/16in., BX/100

Service Entrance Staples Series Information

  • Pointed Offset Legs Drive in Straight
  • Will Not Split Wood
Secures service entrance cables.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GSE-310
Item Number GSE-310
Manufacturer Gardner Bender
Product Series Service Entrance Staples
Family Series Gardner Bender Fasteners, Service Entrance Staples Series
Cable Size #6 SEU
Staple Type Metal Staple
Staple Size 13/16 x 1-3/8 "
Insulated No
Package Quantity 100
Style Standard
Net Weight 0.01 lbs
Gross Weight 1.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved