GSW-117
Gardner Bender Switches, GSW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GSW-117

Gardner Bender Switches, GSW Series
In stock
Item Number
GSW-117
MFG Item Number
GSW-117
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, GSW Series
Item #
GSW-117
Toggle, SPDT, 20A, 125VAC, O/F/O

GSW Series Information

  • On‑OFF Circuit
  • Screw Terminal
  • 20 Amps
  • UL;CSA
Versatile toggle switch family awith multiple position configurations, availble in single or double pole. The GSW‑10 is good for industiral equipment or emergency lighting.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GSW-117
Item Number GSW-117
Manufacturer Gardner Bender
Product Series GSW
Family Series Gardner Bender Switches, GSW Series
Mounting Hole Size (in) 0.5 "
Actuator Length 0.65 "
Actuator Type Bat
Contacts SPDT
Circuit Configuration (ON)-OFF-(ON)
Terminal Type Screw
Rating (A) @ 120/125 VAC 20 A
HP @ 220-250 VAC 0.75 hp
Actuator Material Nickel Plated Brass
Actuator Color Metallic
Illuminated No
Approvals UL
RoHS Yes
Net Weight 0.0719 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved