GSW-19
Gardner Bender Switches, GSW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GSW-19

Gardner Bender Switches, GSW Series
In stock
Item Number
GSW-19
MFG Item Number
GSW-19
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, GSW Series
Item #
GSW-19
Plastic Toggle, Spst 20A 125Vac, O/F

GSW Series Information

  • On‑OFF Circuit
  • Screw Terminal
  • 20 Amps
  • UL;CSA
Versatile toggle switch family awith multiple position configurations, availble in single or double pole. The GSW‑10 is good for industiral equipment or emergency lighting.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GSW-19
Item Number GSW-19
Manufacturer Gardner Bender
Product Series GSW
Family Series Gardner Bender Switches, GSW Series
Mounting Hole Size (in) 0.5 "
Actuator Length 0.63 "
Actuator Type Paddle
Contacts SPST
Circuit Configuration ON-OFF
Terminal Type Screw
Rating (A) @ 120/125 VAC 20 A
Actuator Material Plastic
Actuator Color Black
Illuminated No
Approvals UL
RoHS Yes
Net Weight 0.0531 lbs
Gross Weight 0.088 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved