GSW-33
Gardner Bender Switches, Variable Speed Pull Chain Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GSW-33

Gardner Bender Switches, Variable Speed Pull Chain Series
In stock
Item Number
GSW-33
MFG Item Number
GSW-33
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Variable Speed Pull Chain Series
Item #
GSW-33
2-Speed Pull-Chain Switch, SPDT, 6A,

Variable Speed Pull Chain Series Information


Specifications

Specifications
Manufacturer Part Number GSW-33
Item Number GSW-33
Manufacturer Gardner Bender
Product Series Variable Speed Pull Chain
Family Series Gardner Bender Switches, Variable Speed Pull Chain Series
Grade Industrial
Switch Configuration Two Speed
Voltage 120 VAC
Current 6 A
Operator Pull Chain
Operator Color Brass
Illuminated No
Locking No
Temperature 167 °F
Wire Range 18 AWG Solid Push-In
Approvals CSA, UL
RoHS Yes
Comments 3 Position 3 Wire
Net Weight 0.0531 lbs
Gross Weight 0.0605 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved