GSW-34
Gardner Bender Switches, Variable Speed Pull Chain Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GSW-34

Gardner Bender Switches, Variable Speed Pull Chain Series
In stock
Item Number
GSW-34
MFG Item Number
GSW-34
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Variable Speed Pull Chain Series
Item #
GSW-34
3-Speed Pull, Sptt 6A 125Vac,

Variable Speed Pull Chain Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GSW-34
Item Number GSW-34
Manufacturer Gardner Bender
Product Series Variable Speed Pull Chain
Family Series Gardner Bender Switches, Variable Speed Pull Chain Series
Grade Industrial
Switch Configuration Three Speed
Voltage 120 VAC
Current 6 A
Operator Pull Chain
Operator Color Brass
Illuminated No
Locking No
Temperature 167 °F
Wire Range 18 AWG Solid Push-In
Approvals CSA, UL
RoHS Yes
Comments 4 Position 4 Wire
Net Weight 0.035 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved