GTB-667P
Gardner Bender Tape, Electrical Tape Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GTB-667P

Gardner Bender Tape, Electrical Tape Series
In stock
Item Number
GTB-667P
MFG Item Number
GTB-667P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, Electrical Tape Series
Item #
GTB-667P
66ft. Blue Tape in Case; 1 Roll/Case,

Electrical Tape Series Information


Specifications

Specifications
Manufacturer Part Number GTB-667P
Item Number GTB-667P
Manufacturer Gardner Bender
Product Series Electrical Tape
Family Series Gardner Bender Tape, Electrical Tape Series
Roll Length 66 '
Colors Blue
Number of Rolls 1
Max Temperature 176 °F
Approvals CSA, UL
Net Weight 0.22 lbs
Gross Weight 0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved