GTP-307
Gardner Bender Tape, Electrical Tape Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GTP-307

Gardner Bender Tape, Electrical Tape Series
In stock
Item Number
GTP-307
MFG Item Number
GTP-307
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, Electrical Tape Series
Item #
GTP-307
Tape, Flame Ret 3/4in. X 30ft. L, Black

Electrical Tape Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GTP-307
Item Number GTP-307
Manufacturer Gardner Bender
Product Series Electrical Tape
Family Series Gardner Bender Tape, Electrical Tape Series
Roll Length 30 '
Colors Black
Number of Rolls 1
Max Temperature 176 °F
Width 0.75 "
Approvals CSA, UL
Net Weight 0.1063 lbs
Gross Weight 0.097 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved