The store will not work correctly when cookies are disabled.
GTPC-550
Gardner Bender Tape, Electrical Tape Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Tape, Electrical Tape Series
Electrical Tape, 1/2in. X 20ft.,
Electrical Tape Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
GTPC-550 |
Item Number |
GTPC-550 |
Manufacturer |
Gardner Bender |
Product Series |
Electrical Tape |
Family Series |
Gardner Bender Tape, Electrical Tape Series |
Type |
Electrical Tape |
Roll Length |
20 ' |
Colors |
Assortment |
Number of Rolls |
5 |
Max Temperature |
176 °F |
Width |
0.5 " |
Approvals |
CSA, UL |
Comments |
Red, White, Blue, Green and Yellow - One Roll per Color |
Net Weight |
0.25 lbs |
Gross Weight |
0.25 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved