KF-200
Gardner Bender Hand Tools, KF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KF-200

Gardner Bender Hand Tools, KF Series
In stock
Item Number
KF-200
MFG Item Number
KF-200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, KF Series
Item #
KF-200
Elec. Knife, 2 Blade

KF Series Information

  • Carbon‑Steel Blades
  • Skinning wire
  • 3 3/4 Size
Gardner Benders KF Series of Knife's are two in one tools that come equipped with a sharpened blade for skinning wire and a screwdriver tip for screws. They're made of Tempered Carbon Steel, that are easily sharpened and hold their edge.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KF-200
Item Number KF-200
Manufacturer Gardner Bender
Product Series KF
Family Series Gardner Bender Hand Tools, KF Series
Size 3.75 "
Number of Pieces 1
Net Weight 0.2344 lbs
Gross Weight 0.2575 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved