The store will not work correctly when cookies are disabled.
KO701C
Gardner Bender Fittings, Knockout Series Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fittings, Knockout Series Series
Knockout Seals, 1/2in., BX/5
Knockout Series Series Information
- Fast and Easy to Install from Inside or Outside of Box
- Embossed for Quick Self‑Centering in Unused Knockouts
- Made of Rust‑Proofed, Cold‑Rolled Galvanized Steel
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
KO701C |
Item Number |
KO701C |
Manufacturer |
Gardner Bender |
Product Series |
Knockout Series |
Family Series |
Gardner Bender Fittings, Knockout Series Series |
Connection Type |
Knockout |
Trade Size |
1/2 " |
Material |
Steel |
Composition |
Metallic |
Exposure Rating |
Indoor, Outdoor |
Hazardous Rated |
No |
Net Weight |
0.1594 lbs |
Gross Weight |
0.18 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved